Mini Hand Scoop, 16 oz, Red
Mfr # 63004
Zoro # G4405633
product price: $5.75
/eaKey Features
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
10 2/5 in
Features
Autoclavable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63004
Zoro #
G4405633
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 2/5 in
Overall Width
3 1/5 in
Handle Length
3 in
Overall Height
2 in
Details
Item
Mini Hand Scoop
Color
Red
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Autoclavable
Meets/Exceeds
FDA Compliant
Capacity
16 oz
Design
1-piece
Working Temp.
-22 Degrees to 176 Degrees F
Handle Reinforcement
Non-Reinforced
Maximum Temperature
183 Degrees F
Minimum Temperature
-22 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
Autoclavable
Yes
NSF Certified
No
Description
Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.