Zoro Homepage

Mini Hand Scoop, Capacity 16 oz., Brown

  • Mfr # 630066

  • Zoro # G2153148


product price: $5.75
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
10 2/5 in
Features
Autoclavable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630066
Zoro #
G2153148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 2/5 in
Overall Height
2 in
Overall Width
3 1/5 in
Handle Length
3 in

Details

Item
Mini Hand Scoop
Color
Brown
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Autoclavable
Meets/Exceeds
FDA Compliant
Capacity
16 oz
Working Temp.
-22 Degrees to 176 Degrees F
Design
1-piece
Autoclavable
Yes
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Handle Reinforcement
Non-Reinforced
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F

Description

Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.