Zoro Homepage

Mini Hand Scoop, Capacity 32 oz., Brown

  • Mfr # 640066

  • Zoro # G2152956


product price: $6.99
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 1/2 in
Features
Color coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640066
Zoro #
G2152956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Overall Height
2 3/4 in
Overall Width
4 33/100 in
Handle Length
4 1/4 in

Details

Item
Scoop
Color
Brown
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Color coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
Meets/Exceeds
FDA Compliant
Design
1-piece
Capacity
32 oz
Working Temp.
-22 Degrees to 176 Degrees F
Minimum Temperature
-22 Degrees F
Handle Reinforcement
Non-Reinforced
Maximum Temperature
183 Degrees F
NSF Certified
No
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes

Description

When you need to transfer dry materials, the Remco 640066 Mini Hand Scoop is a handy tool. It has a capacity of 32 oz., and its brown color helps it blend in with most surroundings. This small hand scoop is made of polypropylene and can withstand temperatures from -22 degrees to 176 degrees F. The non-sparking, chemical resistant design ensures that this scoop will not corrode or rust when exposed to various chemicals. The 1-piece design means there are no parts that can break off during use. When you need a mini hand scoop for transferring dry materials, this Remco 640066 is the perfect solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.