Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, w/Holes, Green, 6 x 13 In

  • Mfr # 67762

  • Zoro # G0158207


product price: $57.85
/ea

Key Features

Type
With Holes
Material
Polypropylene
Application
Food Processing
Blade Width (In.)
6 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67762
Zoro #
G0158207
UPC #
-
Country of Origin
United States

Dimensions

Blade Width (In.)
6 in
Blade Length (In.)
13 in
Overall Length (In.)
52 in
Overall Length
51 3/4 in
Blade Length
13 in
Blade Width
6 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Green
Material
Polypropylene
Application
Food Processing
Metal Detectable
No
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
Design
1-piece
Handle Type
T-handle
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Product Type
Mixing Paddle
NSF Certified
No
Perforated/Solid
Perforated
Handle Style
T Handle
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
266 Degrees F
Halal/Kosher
Halal, Kosher
Autoclavable
Yes

Description

The Remco 67762 Mixing Paddle is the perfect tool for mixing paint, epoxy and other materials. It features a tapered blade that helps you scrape off any material that has accumulated on the sides of your container. The paddle's T-handle offers a comfortable grip and ensures stability while you mix. Its green color makes it easy to spot in case it falls into your container. Made of polypropylene, this one piece design will not break or crack under pressure. The Remco 67762 Mixing Paddle is an ideal choice for anyone looking to mix their own paints and other materials without hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.