Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, w/Holes, Red, 6 x 13 In

  • Mfr # 67764

  • Zoro # G0158225


product price: $60.89
/ea

Key Features

Type
With Holes
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Design
1-piece
Handle Type
T-handle
Blade Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67764
Zoro #
G0158225
UPC #
-
Country of Origin
United States

Dimensions

Blade Width (In.)
6 in
Overall Length (In.)
52 in
Blade Length (In.)
13 in
Blade Width
6 in
Overall Length
51 3/4 in
Blade Length
13 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Red
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Design
1-piece
Handle Type
T-handle
Application
Food Processing
Meets/Exceeds
FDA Requirements
Features
Tapered Blade for Scraping
Material
Polypropylene
Metal Detectable
No
Product Type
Mixing Paddle
Perforated/Solid
Perforated
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
266 Degrees F
NSF Certified
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Handle Style
T Handle

Description

If you are looking for a mixing paddle that will last, the Remco 67764 Mixing Paddle is what you need. The one-piece design ensures durability and high performance. The tapered blade of this red paddle allows it to scrape easily along walls and other surfaces while mixing paint or adhesive. This T-handle mixing paddle has a working temperature range of -22 degrees F to 176 degrees F. It has a blade width of 6 in., an overall length of 52 in., a blade length of 13 in., and is made from polypropylene material. With its durable construction, this red T-handle mixing paddle is the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.