Mixing Paddle, w/Holes, White, 6 x 13 In
Mfr # 67765
Zoro # G0158234
product price: $60.89
/eaKey Features
Type
With Holes
Features
Tapered Blade for Scraping
Design
1-piece
Overall Length (In.)
52 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67765
Zoro #
G0158234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
52 in
Blade Width (In.)
6 in
Blade Length (In.)
13 in
Overall Length
51 3/4 in
Blade Length
13 in
Blade Width
6 in
Description
If you are working with thick materials, this Remco 67765 Mixing Paddle is the tool for you. The blade features a tapered design which helps to scrape out every last bit of your mixture. This mixing paddle has a T-handle and a hole configuration that allows it to be hung up when not in use. Made of polypropylene, the white mixing paddle can withstand temperatures from -22 degrees F to 176 degrees F. It has an overall length of 52 in., a blade width of 6 in., and a blade length of 13 in.. With its durable construction and convenient hanging loop, this Remco Mixing Paddle will be your go-to product for all kinds of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.