Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, w/Holes, Yellow, 6 x 13 In

  • Mfr # 67766

  • Zoro # G0158243


product price: $57.85
/ea

Key Features

Type
With Holes
Overall Length (In.)
52 in
Meets/Exceeds
FDA Requirements
Blade Width (In.)
6 in
Application
Food Processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67766
Zoro #
G0158243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
52 in
Blade Width (In.)
6 in
Blade Length (In.)
13 in
Blade Width
6 in
Overall Length
51 3/4 in
Blade Length
13 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Yellow
Meets/Exceeds
FDA Requirements
Application
Food Processing
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Material
Polypropylene
Features
Tapered Blade for Scraping
Design
1-piece
Metal Detectable
No
Handle Type
T-handle
Product Type
Mixing Paddle
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
Perforated/Solid
Perforated
Handle Style
T Handle
NSF Certified
No
Maximum Temperature
266 Degrees F
Autoclavable
Yes

Description

With the Remco 67766 Mixing Paddle, you can make sure that your product is mixed to perfection. This T-handle paddle is 52 in. long and has a yellow color. The blade is tapered for scraping and the paddle has holes for easy cleaning. It is designed to mix products at temperatures between -22 degrees F and 176 degrees F. With this mixing paddle, you will be able to produce high quality products with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.