Mixing Paddle, w/o Holes, Red, 6 x 13 In
Mfr # 67774
Zoro # G0158173
product price: $59.29
/eaKey Features
Type
Without Holes
Blade Width (In.)
6 in
Design
1 Piece
Application
Food Processing
Handle Type
T-handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67774
Zoro #
G0158173
UPC #
-
Country of Origin
United States
Dimensions
Blade Width (In.)
6 in
Overall Length (In.)
52 in
Blade Length (In.)
9 in
Blade Width
6 in
Overall Length
52 in
Blade Length
9 in
Description
This Remco 67774 Mixing Paddle is the perfect tool for mixing your ingredients. The red paddle has a t-handle and a tapered blade that will scrape all of the sides and bottom of your bowl. This red mixing paddle features a t-handle, which makes it easy to hold onto while you mix. The handle is 52 in. long, giving you plenty of room to work with as you stir your ingredients together. This polypropylene paddle has a tapered blade, which allows you to scrape the sides and bottom of your bowl as you mix. If you are looking for an efficient way to mix up all kinds of recipes, this Remco 67774 Mixing Paddle is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.