Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, w/o Holes, White, 6 x 13 In

  • Mfr # 67775

  • Zoro # G0158182


product price: $59.29
/ea

Key Features

Type
Without Holes
Metal Detectable
No
Material
Polypropylene
Handle Type
T-handle
Meets/Exceeds
FDA Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67775
Zoro #
G0158182
UPC #
-
Country of Origin
United States

Dimensions

Blade Length (In.)
9 in
Overall Length (In.)
52 in
Blade Width (In.)
6 in
Blade Length
9 in
Blade Width
6 in
Overall Length
52 in

Details

Item
Mixing Paddle
Type
Without Holes
Color
White
Metal Detectable
No
Material
Polypropylene
Handle Type
T-handle
Meets/Exceeds
FDA Requirements
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Design
1-piece
Features
Tapered Blade for Scraping
Application
Food Processing
Product Type
Mixing Paddle
Maximum Temperature
266 Degrees F
Halal/Kosher
Halal, Kosher
Handle Style
T Handle
Perforated/Solid
Solid
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes

Description

This Mixing Paddle is a must-have tool for those who need to stir materials in large containers. It has a T-handle and is designed to scrape the sides of the container as you mix. The blade on this mixing paddle is tapered, allowing you to scrape down the sides of your container as you mix. This white plastic paddle has an overall length of 52 in., and it measures 6 x 13 in. You can use this mixing paddle at temperatures ranging from -22 degrees F to 176 degrees F. When it comes to stirring larger amounts of material, this Mixing Paddle is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.