Mixing Scraper with Hole, 40L, Red
Mfr # 67744
Zoro # G4206483
product price: $55.89
/eaKey Features
Metal Detectable
No
Material
polypropylene
Type
With Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67744
Zoro #
G4206483
UPC #
-
Country of Origin
United States
Dimensions
Blade Length (In.)
13 in
Blade Width (In.)
6 in
Overall Length (In.)
40 in
Details
Item
Mixing Paddle
Color
Red
Metal Detectable
No
Material
polypropylene
Type
With Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
Handle Type
T-handle
Design
1-piece
Application
For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Product Type
Mixing Paddle
Maximum Autoclave Temperature
93 Degrees F
Halal/Kosher
Halal, Kosher
Handle Style
T Handle
Perforated/Solid
Perforated
Maximum Temperature
266 Degrees F
NSF Certified
No
Autoclavable
Yes
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 40 in, Perforated/Solid Perforated, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 93 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Red, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.