Paddle Scraper, Flexible, White
Mfr # 70135
Zoro # G3997314
product price: $19.69
/eaKey Features
Color
White
Metal Detectable
No
Material
polypropylene
Type
Flexible
Meets/Exceeds
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70135
Zoro #
G3997314
UPC #
-
Country of Origin
Denmark
Dimensions
Blade Width (In.)
4 1/2 in
Overall Length (In.)
9 in
Blade Length (In.)
6 in
Details
Item
Paddle Scraper
Color
White
Metal Detectable
No
Material
polypropylene
Type
Flexible
Meets/Exceeds
FDA Compliant
Handle Type
Not Included
Application
For Food Handling
Design
2-piece
Working Temp. (Deg. F)
- 4 Degrees to 158 Degrees F
Product Type
Paddle Scraper
Minimum Temperature
-4 Degrees F
Maximum Temperature
158 Degrees F
Autoclavable
Yes
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Halal/Kosher
Halal, Kosher
Handle Included
No
Maximum Dishwasher Temperature
176 Degrees F
Description
Paddle Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Paddle Scraper, Autoclavable Yes, Blade Length 1 1/4 in, Blade Material Polyethylene, Blade Width 4 1/2 in, Handle Included No, Handle Material Polyethylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 176 Degrees F, Maximum Temperature 158 Degrees F, Overall Height 1 1/4 in, Overall Length 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.