Zoro Homepage

Paddle Scraper with Holes, 40L, White

  • Mfr # 67745

  • Zoro # G4223161


product price: $55.89
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
With Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67745
Zoro #
G4223161
UPC #
-
Country of Origin
United States

Dimensions

Blade Width (In.)
6 in
Overall Length (In.)
40 in
Blade Length (In.)
13 in

Details

Item
Mixing Paddle
Color
White
Metal Detectable
No
Material
polypropylene
Type
With Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Application
For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Design
1-piece
Handle Type
T-handle
Product Type
Mixing Paddle
NSF Certified
No
Handle Style
T Handle
Perforated/Solid
Perforated
Maximum Autoclave Temperature
93 Degrees F
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Maximum Temperature
266 Degrees F

Description

This Remco 67745 Paddle Scraper is the perfect tool for mixing paint, adhesive and other chemicals. The t-handle allows you to apply the right amount of pressure to scrape down every surface. With a tapered blade, this paddle scaper is great for scraping down surfaces like countertops and floors. Its 40 in. length gives you plenty of room to work with, while its 1-piece design makes it easy to clean up after use. Made from polypropylene, this white scraper can withstand temperatures between -22 degrees F and 176 degrees F. If you are looking for a durable paddle scaper that will get the job done, then this Remco Paddle Scraper is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.