Zoro Homepage

Paddle Scraper without Holes, 40L, Red

  • Mfr # 67754

  • Zoro # G4022812


product price: $55.15
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Without Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67754
Zoro #
G4022812
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
40 in
Blade Width (In.)
6 in
Blade Length (In.)
13 in

Details

Item
Mixing Paddle
Color
Red
Metal Detectable
No
Material
polypropylene
Type
Without Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
Design
1-piece
Handle Type
T-handle
Application
For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Product Type
Mixing Paddle
Handle Style
T Handle
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Maximum Temperature
266 Degrees F
Perforated/Solid
Solid
Autoclavable
Yes
Halal/Kosher
Halal, Kosher

Description

Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 40 in, Perforated/Solid Solid, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Red, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.