Zoro Homepage

Paddle Scraper without Holes, 40L, Yellow

  • Mfr # 67756

  • Zoro # G3938365


product price: $55.15
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Without Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67756
Zoro #
G3938365
UPC #
-
Country of Origin
United States

Dimensions

Blade Width (In.)
6 in
Overall Length (In.)
40 in
Blade Length (In.)
13 in

Details

Item
Mixing Paddle
Color
Yellow
Metal Detectable
No
Material
polypropylene
Type
Without Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Requirements
Application
For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Design
1-piece
Handle Type
T-handle
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Product Type
Mixing Paddle
Autoclavable
Yes
NSF Certified
No
Perforated/Solid
Solid
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
266 Degrees F
Handle Style
T Handle

Description

This Remco 40L Yellow Paddle Scraper is the perfect tool for mixing and stirring. The tapered blade allows you to scrape around corners and hard-to-reach areas. With a polypropylene handle, this scraper provides a comfortable grip while its T-handle makes it easy to control. The paddle has a smooth surface that won't scratch or mar your bowls and containers. Its color makes it easy to find in storage, while its tapered blade means you can reach every corner of your container with ease. When it comes to efficient mixing, there is no better choice than the Remco 40L Paddle Scraper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.