Paddle Scraper w/o Holes, 13Wx52L, MD Gray
Mfr # 6777MD5
Zoro # G3787761
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
Yes
Material
polypropylene
Type
Without Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6777MD5
Zoro #
G3787761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
52 in
Blade Width (In.)
6 in
Blade Length (In.)
13 in
Details
Item
Mixing Paddle
Color
Gray
Metal Detectable
Yes
Material
polypropylene
Type
Without Holes
Features
Tapered Blade for Scraping
Meets/Exceeds
FDA Compliant
Design
1-piece
Handle Type
T-handle
Application
For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Working Temp. (Deg. F)
-22 Degrees to 176 Degrees F
Product Type
Mixing Paddle
Handle Style
T Handle
Perforated/Solid
Solid
Maximum Temperature
266 Degrees F
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Autoclavable
Yes
Description
With its tapered blade, the Remco 6777MD5 Paddle Scraper is perfect for scraping the sides of a bowl or container. It has a T-handle that offers better control and allows you to get into tight spaces. The polypropylene paddle features a gray color that makes it easy to see any metal pieces that may have dropped into your product. The handle provides you with extra grip while also offering stability during use. The blade measures 13 in. long and 6 in wide, which means it will be able to scrape large containers without needing to change tools. This mixing paddle is designed without holes so there are no areas where material can become trapped or get stuck on the tool itself. With its sharp, durable blade and comfortable handle, this Remco Mixing Paddle will quickly become an essential part of your work routine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.