Pipe Brush, SS, Polypropylene
Mfr # 5380639
Zoro # G513753483
product price: $19.35
/eaKey Features
Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
5 3/4 in
Bristle Material
Polyester
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5380639
Zoro #
G513753483
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
5 3/4 in
Brush Width
2 3/8 in
Bristle Length
3/8 in
Brush Diameter
2.5 in
Overall Length
5 3/4 in
Details
Bristle Firmness
Stiff
Bristle Color
Black
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Tube and Pipe Brush
Application
Pipes and Tubes
Features
For Cleaning Fish-Sorting Machines and Meat Mincers
Chemical Resistant
Yes
Handle Style
Straight
Description
Pipe Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.