Zoro Homepage

Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray

  • Mfr # 015001236001027

  • Zoro # G008825732


product price: $329.99
/ea
Sold in multiples of 2 for $659.98
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15
Overall Height
36 in
Color
Gray
Locker Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015001236001027
Zoro #
G008825732
UPC #
707022303514
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15
Overall Height
36 in

Details

Color
Gray
Locker Material
Plastic

Description

Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate This double tier model also includes a double coat hook and a flat top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.