Repl Hook, Tool Mount, Purple Poly, PK4
Mfr # 10168
Zoro # G4825143
product price: $10.39
/pk 4, $2.60/eaKey Features
Impact Rated
No
Material
Polyamide
Overall Length
5 1/2 in
Includes
(8) Replacement Pins
For Use With
1017x, 1018x
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10168
Zoro #
G4825143
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
5 1/2 in
Overall Height
1 3/8 in
Overall Width
3 1/8 in
Details
Item
Replacement Hook
Impact Rated
No
Material
Polyamide
Includes
(8) Replacement Pins
For Use With
1017x, 1018x
Type
Tool Wall Mount
For Use With Mfr. Model Number
10188 and 10178
Color
Purple
Product Type
Replacement Hook
For Product Type
Janitorial Tools
Mounting Hardware Included
(8) Replacement Pins
Description
Replacement Hook, Color Purple, For Product Type Janitorial Tools, Overall Length 5 1/2 in, Overall Width 3 1/8 in, Overall Height 1 3/8 in, For Use With 1017x, 1018x, FDA Compliant Yes, Material Polyamide, Mounting Hardware Included (8) Replacement Pins, Mounting Location Wall, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.