Replacement Squeegee Blade, 24"L, Rubber
Mfr # 77343
Zoro # G3863684
product price: $21.79
/eaKey Features
Squeegee Blade Shape
Straight
Squeegee Blade Material
Rubber
Squeegee Blade Width
24 in
FDA Compliant
Yes
Color Coding System
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77343
Zoro #
G3863684
UPC #
-
Country of Origin
Denmark
Dimensions
Squeegee Blade Width
24 in
Length
24"
Blade Width
24 in
Details
Item
Replacement Squeegee Blade
Color
Blue
Squeegee Blade Shape
Straight
Squeegee Blade Material
Rubber
FDA Compliant
Yes
Color Coding System
Yes
Application
Replacement Squeegee Blade
Chemical Resistant
Yes
Compatible Manufacturer Part Number
77143
Product Type
Squeegee Refill
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Resistance Properties
Chemical Resistant
Blade Material
Polypropylene/TPE Rubber
Blade Shape
Straight
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 24 in, Color Blue, FDA Compliant Yes, Compatible Grainger Part Number 9DPM3, Compatible Manufacturer Part Number 77143, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.