Replacement Squeegee Blade, 24"L, Rubber
Mfr # 77344
Zoro # G3863727
product price: $21.79
/eaKey Features
Squeegee Blade Shape
Straight
Squeegee Blade Material
Rubber
Application
Replacement Squeegee Blade
Color Coding System
Yes
Chemical Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77344
Zoro #
G3863727
UPC #
-
Country of Origin
Denmark
Dimensions
Squeegee Blade Width
24 in
Length
24"
Blade Width
24 in
Details
Item
Replacement Squeegee Blade
Color
Red
Squeegee Blade Shape
Straight
Squeegee Blade Material
Rubber
Application
Replacement Squeegee Blade
Color Coding System
Yes
Chemical Resistant
Yes
FDA Compliant
Yes
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Compatible Manufacturer Part Number
77144
Resistance Properties
Chemical Resistant
Blade Shape
Straight
Product Type
Squeegee Refill
Blade Material
Polypropylene/TPE Rubber
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 24 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number 8TLZ0, Compatible Manufacturer Part Number 77144, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.