Scrub Brush Head, Polyester, 8 7/8 in L
Mfr # 70409
Zoro # G513753438
product price: $30.69
/eaKey Features
Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
8 7/8 in
Bristle Material
Polyester
Bristle Length
1 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70409
Zoro #
G513753438
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
8 7/8 in
Bristle Length
1 5/8 in
Head Width
1 7/16 in
Details
Bristle Firmness
Stiff
Bristle Color
Black
Bristle Material
Polyester
Item
Grout Brush Head
Sweep Face
1 3/8 in
Tool Type
Scrub Brush Head
Connection Thread Type
European
Handle Connection Type
Threaded
Description
Grout Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.