Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Brush Head, Polyester, 8 7/8 in L

  • Mfr # 70429

  • Zoro # G814479594


product price: $21.95
/ea

Key Features

Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
8 7/8 in
Bristle Material
Polyester
Bristle Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70429
Zoro #
G814479594
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
8 7/8 in
Bristle Length
1 3/4 in
Head Width
3 in

Details

Bristle Firmness
Stiff
Bristle Color
Black
Bristle Material
Polyester
Item
Deck and Wall Brush Head
Chemical Resistant
Yes
Sweep Face
3 in
Temperature Resistant
Yes
Tool Type
Scrub Brush Head
Handle Connection Type
Threaded
Connection Thread Type
European

Description

Deck Scrub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.