Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Green, Polypropylene, 9 1/8 in L Overall

  • Mfr # 38942

  • Zoro # G410105477


product price:  $25.99
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
9 1/8 in
Handle Length
7 1/2 in
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38942
Zoro #
G410105477
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
9 1/8 in
Handle Length
7 1/2 in
Bristle Length
1 1/2 in
Overall Length
9 1/8 in
Head Width
4 1/4 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Green
Bristle Material
Polybutylene Terephthalate (PBT)
Handle Material
Polypropylene
Item
Scrub Brush
Chemical Resistant
Yes
Minimum Temperature
-4 Degrees F
For Surface Texture
Smooth
Surface Type
Wet
Grip Style
Ergonomic
Handle Style
Ergonomic

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate (PBT), Handle Material Polypropylene, Brush Length 9 1/8 in, Handle Length 7 1/2 in, Head Width 4 1/4 in, Bristle Color Green, Overall Length 9 1/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Green, Minimum Temperature -4 Degrees F, Surface Type Wet, Grip Style Ergonomic, FDA Compliant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.