Shop All Shovels and Scoops
Remco
Hygienic Square Point Shovel, Polypropylene Blade, 37-1/2 in L Green Polypropylene Handle
Mfr # 6981MD2
Zoro # G3787637
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 11 in
- Metal Detectable Yes
- Shovel Design 1-Piece
- Color Green
- Application Commercial Fishing and Other Food Handling
Product Information
- Brand Remco
- MFR # 6981MD2
- Zoro # G3787637
- UPC # 812904022589
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 11 in |
Overall Length | 37-1/2 in |
Blade Length | 14 in |
Handle Length | 37-1/2 in |
Overall Height | 37 1/2 in |
Details
Description
Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 1/4 in, Features One-Piece Metal Detectable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (XWL42.15N-PKG)
- LAMBERT KAY Lambert Kay Linatone Plus Supplement 32 Ounces - 14125 (430129)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- SNOW JOE Jumbo Snow Broom/Ice Scraper, Telescoping (SJBLZD-JMB-SJB)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Black Polypropylene Handle (69829)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Purple Polypropylene Handle (69828)
- REMCO Non-Sparking Scoop 9" L x 6" W x 3.5" H (TLS290)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Black Polypropylene Handle (69819)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Yellow Polypropylene Handle (69826)
- REMCO Hygienic Shovel, Polypropylene Blade, Brown Polypropylene Handle (698266)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- Remco Shovels and Scoops