Shop REMCO

Hygienic Square Point Shovel, Polypropylene Blade, 23-1/2 in L, Red

  • Mfr # 6981MD4
  • Zoro # G3787655

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Handle Length
23 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6981MD4
Zoro #
G3787655
UPC #
-
Country of Origin
United States
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Red
Weight
3.53 lbs
Item
Hygienic Square Point Shovel
Metal Detectable
Yes
Blade Type
Square Point
Working Temp.
-22 Degrees to 176 Degrees F
Features
One-Piece Metal Detectable; Halal, Kosher
Application
For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
Shovel Design
1-Piece
Color
Red
Standards
FDA Compliant
Autoclavable
Yes
NSF Certified
No
Halal/Kosher
Halal, Kosher
Handle Style
D Handle
Reinforced Handle
No
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F
Reinforced Blade
No
Blade Color
Dark Red
Number of Ribs
1
Duty Rating
Heavy Duty
Product Type
Shovel

Description

Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 1/4 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Overall Length 37 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.