Zoro Homepage

Small Hand Scoop, Poly, 32 Oz, White

  • Mfr # 64005

  • Zoro # G0156037


product price: $6.45
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 1/2 in
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64005
Zoro #
G0156037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Handle Length
4 1/4 in
Overall Height
2 3/4 in
Overall Width
4 33/100 in

Details

Item
Scoop
Color
White
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Capacity
32 oz
Working Temp.
-22 Degrees to 176 Degrees F
Design
1-piece
Autoclavable
Yes
NSF Certified
No
Maximum Temperature
183 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
Handle Reinforcement
Non-Reinforced

Description

The Remco 64005 Small Hand Scoop is the perfect solution for keeping your work area clean and tidy. It has a 32 oz capacity, so you can collect debris with ease. Made of polypropylene, this scoop is chemical resistant and non-sparking. The one piece design makes it easy to use while cleaning up spills in your workspace. With an overall height of 2 3/4 in., the small hand scoop is lightweight and easy to handle. The Remco Small Hand Scoop will help you keep your workplace neat and tidy without causing any unnecessary messes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.