Zoro Homepage

Small Hand Scraper, Red, 3 x 8 In

  • Mfr # 69614

  • Zoro # G0158112


product price: $5.15
/ea

Key Features

Overall Length
7 4/5 in
Blade Width
3 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69614
Zoro #
G0158112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 4/5 in
Blade Width
3 in
Blade Length
3 1/4 in
Overall Height
7 3/4 in

Details

Item
Hand Scraper
Color
Red
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Metal Detectable
No
Working Temp.
-22 Degrees to 176 Degrees F
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Maximum Dishwasher Temperature
199 Degrees F
Perforation
Solid
Maximum Temperature
183 Degrees F
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
NSF Certified
No
Handle Included
No

Description

This Remco 69614 Small Hand Scraper is the perfect tool for scraping off paint, mastic and adhesives. The blade measures 3 1/4 in. in length and is made of polypropylene. The scraper has a red color and comes with a tether cap for attaching to your belt or wrist strap. This hand scraper can work within a temperature range of -22 degrees F to 176 degrees F. It also features a one piece design with a 3 in. blade width that allows you to scrape off paint, mastic and adhesives quickly and efficiently. The Remco Hand Scraper is the ideal tool for taking care of tough jobs quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.