Zoro Homepage

Small Hand Scraper, Yellow, 3 x 8 In

  • Mfr # 69616

  • Zoro # G0158137


product price: $4.95
/ea

Key Features

Overall Length
7 4/5 in
Blade Width
3 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69616
Zoro #
G0158137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 4/5 in
Blade Width
3 in
Blade Length
3 1/4 in
Overall Height
7 3/4 in

Details

Item
Hand Scraper
Color
Yellow
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Metal Detectable
No
Scraper Design
1-Piece
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Temp.
-22 Degrees to 176 Degrees F
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Autoclavable
Yes
Perforation
Solid
Handle Included
No
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Dishwasher Temperature
199 Degrees F
Maximum Temperature
183 Degrees F

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 3/4 in, Overall Length 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.