Small Scoop, Metal Detect, Gray, 5Wx6L
Mfr # 6400MD5
Zoro # G3787865
product price: $25.65
/eaKey Features
Metal Detectable
Yes
Material
polypropylene
Type
Metal Detectable
Overall Length
11 1/2 in
Features
Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400MD5
Zoro #
G3787865
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 1/2 in
Overall Width
5 in
Overall Height
2 3/4 in
Handle Length
4 1/4 in
Details
Item
Small Scoop
Color
Gray
Metal Detectable
Yes
Material
polypropylene
Type
Metal Detectable
Features
Metal Detectable
Meets/Exceeds
FDA Compliant
Design
1-piece
Capacity
32 oz
Working Temp.
-22 Degrees to 176 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Handle Reinforcement
Non-Reinforced
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
NSF Certified
No
Maximum Temperature
183 Degrees F
Autoclavable
Yes
Description
Small Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Metal Detectable, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.