Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remco Spill Containment Accessory Kit, 29 In. W 33247

Spill Containment Accessory Kit, 29 In. W (Discontinued)

  • Mfr # 33247
  • Zoro # G4955237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33247
Zoro #
G4955237
UPC #
-
Country of Origin
Multiple

Dimensions

Height
12 in
Width
29 in
Container Width
12 in
Container Length
29 in
Container Height
12 in
Container Size
12 in W x 29 in L x 12 in H

Details

Item
Spill Containment Accessory Kit
Material
Nylon
Color
Black/Green/White
UV Resistant
No
Includes
13 in Push Broom, 24 in Disposable Hazmat Squeegee, 29 in- 46 in Compact Telescopic Hazmat Handle, Dual Thread Adapter, Endcap for Pan Shovel, Green Shovel Blade, Took Kit Bag
Granular Sorbent Included
No
Static Dissipative
No
Epoxy Putty Included
No
Empty or Filled
Filled
Product Type
Spill Kit Accessory Kit
Specialized Applications
Spill Kit
Neutralizer Included
No
Product Weight
8 lb
Emergency Response Handbook/Instructions Included
No
Container Color
Black
Container Type
Bag
Ph Tester Kit Included
No
Additional Components Included
13 in Push Broom, 24 in Disposable Hazmat Squeegee, 29 in to 46 in Compact Telescopic Hazmat Handle, Dual Thread Adapter, Endcap for Pan Shovel, Green Shovel Blade, Took Kit Bag
Cleaning Solution Included
No
Vapor Suppressant Included
No
Overpack Drum Included
Drum Not Included
Number of Brooms Included
1
Solidifier Included
No
Includes Mounting Fasteners
No

Description

Spill Kit Accessory Kit, Specialized Applications Spill Kit, Container Type Bag, 12 in W x 29 in L x 12 in H Container Size, Black, Filled, Additional Components Included 13 in Push Broom, 24 in Disposable Hazmat Squeegee, 29 in to 46 in Compact Telescopic Hazmat Handle, Dual Thread Adapter, Endcap for Pan Shovel, Green Shovel Blade, Took Kit Bag, Static Dissipative No, UV Resistant No, Product Weight 8 lb, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.