Zoro Homepage

Tool Wall Bracket, 1 5/8 in L, White

  • Mfr # 10125

  • Zoro # G301049385


product price: $13.85
/ea

Key Features

Material
Polyamide, Polypropylene
Overall Length
1 5/8 in
Overall Width
3 1/8 in
Holds
1 Handle with Hole
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10125
Zoro #
G301049385
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
1 5/8 in
Overall Width
3 1/8 in
Overall Height
1 7/8 in
Height
1 7/8 in
Overall Depth
1 5/8 in
Length
1 9/16 in
Width
3 1/16 in
For Handle Diameter
7/8 in to 1 5/16 in

Details

Color
White
Material
Polyamide, Polypropylene
Item
Tool Wall Bracket
Holds
1 Handle with Hole
Features
Easy to Disassemble for Cleaning or Replacement
Weight Capacity
6.61 lb
For Product Type
Janitorial Tools

Description

Tool Wall Bracket, Color White, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 1 5/8 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 1 5/8 in, Holds 1 Handle with Hole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.