Zoro Homepage

Tool Wall Bracket, 1 5/8 in L, Yellow

  • Mfr # 10126

  • Zoro # G501049390


product price: $13.85
/ea

Key Features

Material
Polyamide, Polypropylene
Overall Length
1 5/8 in
Overall Width
3 1/8 in
Holds
1 Handle with Hole
Width
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10126
Zoro #
G501049390
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
1 5/8 in
Overall Width
3 1/8 in
Width
3 1/16 in
Overall Depth
1 5/8 in
Overall Height
1 7/8 in
Height
1 7/8 in
Length
1 9/16 in
For Handle Diameter
7/8 in to 1 5/16 in

Details

Color
Yellow
Material
Polyamide, Polypropylene
Item
Tool Wall Bracket
Holds
1 Handle with Hole
Features
Easy to Disassemble for Cleaning or Replacement
For Product Type
Janitorial Tools
Weight Capacity
6.61 lb

Description

Tool Wall Bracket, Color Yellow, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 1 5/8 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 1 5/8 in, Holds 1 Handle with Hole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.