Zoro Homepage

Tool Wall Bracket, 3 1/4 in L, Lime

  • Mfr # 101477

  • Zoro # G601049412


product price: $15.69
/ea

Key Features

Material
Polyamide, Polypropylene
Overall Length
3 1/4 in
Overall Width
3 1/8 in
Overall Height
1 7/8 in
Length
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101477
Zoro #
G601049412
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
3 1/4 in
Overall Width
3 1/8 in
Overall Height
1 7/8 in
Length
3 3/16 in
Width
3 1/16 in
Height
1 7/8 in
Overall Depth
3 1/4 in
For Handle Diameter
7/8 in to 1 5/16 in

Details

Color
Lime
Material
Polyamide, Polypropylene
Item
Tool Wall Bracket
Features
Easy to Disassemble for Cleaning or Replacement
Holds
1 to (2) Cleaning Tools
For Product Type
Janitorial Tools

Description

Tool Wall Bracket, Color Lime, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 3 1/4 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 to (2) Cleaning Tools, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.