Zoro Homepage

Tuffy Unbreakable Scoop Shovel

  • Mfr # 14449

  • Zoro # G309102303


product price: $55.45
/ea

Key Features

Blade Type
Scoop
Overall Length
42
Blade Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14449
Zoro #
G309102303
UPC #
895280000044
Country of Origin
United States

Dimensions

Overall Length
42
Blade Width
14

Details

Item
Scoop Shovel
Blade Type
Scoop

Description

A virtually unbreakable scoop shovel made of a non-sparking polymer with a non-stick surface that is easy to clean. Virtually unbreakable, you can run it over with a truck and it WILL NOT BREAK! With its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter. For use as a Snow, Grain or Mulch scoop and in Landscaping. Safe to use on any surface and will not rust. Weight: 4.0 lbs. 1.8 kg. D-grip Handle.


  • Sturdy construction and non-sparking polymer with a non-stick surface that is easy to clean
  • Virtually Unbreakable! You can run it over with a truck and it WILL NOT BREAK!
  • Non-stick surface that is easy to clean, use as a Snow, Grain or Mulch scoop and in Landscaping
  • Safe to use on any surface and will not rust
  • Weight: 4.0 lbs. (1.8 kg). Blade x Length: 14" x 17" x 42" with D-grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.