Undercarriage For Hopper Tub, 550 lb Load Capacity, 42-1/2" Overall L, 9.4" Overall H, Steel

  • Mfr # 6913
  • Zoro # G5492392
product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.4"
Overall Length
42-1/2"
Overall Width
21.6"
Material
Steel
Load Capacity
550 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6913
Zoro #
G5492392
UPC #
-
Country of Origin
United States
Material
Steel
Load Capacity
550 lb
Item
Undercarriage For Hopper Tub
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Finish
Galvanized
Caster Configuration
(4) Swivel
Caster Type
Swivel
Caster Material
Phenolic
Item - Hopper Undercarriages
Low Undercarriage For Hopper Tub
Load Capacity - Hoppers and Cube Trucks
550 lb.
Container Material - Hoppers and Cube Trucks
Galvanized Steel
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
For Use With
6901x Dumping Tub
Caster Mounting Plate Bolt Hole Pattern
Slotted
Caster Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Stem Type
Threaded
Caster Wheel Type
Standard
Caster Outside Bolt Hole Spacing
3 in x 3 in
Caster Core Material
Phenolic
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Compatible Product Type
6901x Dumping Tub
Traction Material
Steel

Dimensions

Overall Height
9.4"
Overall Length
42-1/2"
Overall Width
21.6"
Caster Dia.
5"
Caster Mounting Height
6 1/2 in
For Hopper/Tub Overall Height
9 1/2 in
For Hopper/Tub Overall Length
42 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
For Hopper/Tub Overall Width
21 5/8 in
Overall LxWxH
42-1/2 in x 21-5/8 in x 9-3/8 in
For Hopper/Tub Overall LxWxH
42-1/2 in x 21-5/8 in x 9-1/2 in
Caster Wheel Width
5 in
Caster Wheel Dia.
5 in
Wire Rope Length
42 1/2 in
Length
42 1/2 in

Description

Hopper Undercarriage, Material Steel, For Hopper/Tub Overall Length 42 1/2 in, For Hopper/Tub Overall Width 21 5/8 in, For Hopper/Tub Overall Height 9 1/2 in, Finish Galvanized, Caster Brake Type No Brake Included, Caster Stem Type Threaded, Caster Mounting Type Plate, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews