Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 1.5 Gallon Bucket, Yellow

  • Mfr # 56886

  • Zoro # G508424398


product price: $66.19
/ea

Key Features

Length
10.2 in
Color
Yellow
Depth
10.2 in
Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56886
Zoro #
G508424398
UPC #
5705020568862
Country of Origin
Denmark

Dimensions

Length
10.2 in
Depth
10.2 in
Width
10.6 in

Details

Color
Yellow

Description

Vikan 56886 1.5 gallon bucket, yellow this is a durable 1.5 gallon bucket that is suitable for cleaning or storage of ingredients and food stuff and is calibrated for a variety of measuring units. The bucket has a wide drip-free spout, sturdy stainless steel hanger, hand grip at the bottom that is raised

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.