Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 1.5in Tube Brush- Stiff, Red

  • Mfr # 53784

  • Zoro # G008423969


product price: $15.69
/ea
Sold in multiples of 2 for $31.38

Key Features

Color
Red
Height
19.7 in
Length
1.6 in
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53784
Zoro #
G008423969
UPC #
5705020537844
Country of Origin
Denmark

Dimensions

Height
19.7 in
Length
1.6 in
Width
1.6 in

Details

Color
Red

Description

Vikan 53784 1.5in tube brush- stiff, red this tube brush is great for cleaning small pipes and very narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it strong and chemically resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.