Zoro Homepage

Vikan 16in Combo Push Broom- Soft/Stiff, Brown

  • Mfr # 317466

  • Zoro # G408420421


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Bristle Material
Polyester
Block Material
Polypropylene
Bristle Type
Soft/Stiff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317466
Zoro #
G408420421
UPC #
5705022013872
Country of Origin
Denmark

Details

Item
Push Broom
Bristle Material
Polyester
Block Material
Polypropylene
Bristle Type
Soft/Stiff

Description

Vikan 317466 16 combo push broom- soft/stiff, brown this sweeping broom has two types of bristles, stiff in the front and soft at the back. The stiff bristles loosen stubborn debris, and the soft bristles sweep away fine particles. Combining the best of both stiff and soft-bristled brooms, the combo push broom can handle almost any job. The total-color broom makes conforming to color-coding haccp plans easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.