Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 16in Combo Push Broom- Soft/Stiff, Gray

  • Mfr # 317488

  • Zoro # G108420424


product price: $108.84
/ea
Free Shipping & Returns

Key Features

Bristle Material
Polyester
Bristle Type
Soft/Stiff
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317488
Zoro #
G108420424
UPC #
5705022013896
Country of Origin
Denmark

Details

Item
Push Broom
Bristle Material
Polyester
Bristle Type
Soft/Stiff
Block Material
Polypropylene

Description

Vikan 317488 16 combo push broom- soft/stiff, gray this sweeping broom has two types of bristles, stiff in the front and soft at the back. The stiff bristles loosen stubborn debris, and the soft bristles sweep away fine particles. Combining the best of both stiff and soft-bristled brooms, the combo push broom can handle almost any job. The total-color broom makes conforming to color-coding haccp plans easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.