
Vikan 16in Combo Push Broom- Soft/Stiff, Yellow
Mfr # 31746
Zoro # G408420414
product price: $73.45
/eaKey Features
Bristle Type
Soft/Stiff
Block Material
Polypropylene
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31746
Zoro #
G408420414
UPC #
5705020317460
Country of Origin
Denmark
Details
Item
Push Broom
Bristle Type
Soft/Stiff
Block Material
Polypropylene
Bristle Material
Polyester
Description
Vikan 31746 16 combo push broom- soft/stiff, yellow this sweeping broom has two types of bristles, stiff in the front and soft at the back. The stiff bristles loosen stubborn debris, and the soft bristles sweep away fine particles. Combining the best of both stiff and soft-bristled brooms, the combo push broom can handle almost any job. The total-color broom makes conforming to color-coding haccp plans easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.