Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 16in Single Blade Ultra Hygiene Squeegee, Blue

  • Mfr # 71403

  • Zoro # G308445654


product price: $60.35
/ea

Key Features

Color
Blue
Depth
15.7 in
Width
3.1 in
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71403
Zoro #
G308445654
UPC #
5705020714030
Country of Origin
Denmark

Dimensions

Depth
15.7 in
Width
3.1 in
Length
3-1/2 in

Details

Color
Blue

Description

Vikan 71403 16 single blade ultra hygiene squeegee, blue vikan's one-piece, single-blade squeegee has an ultra-hygienic design that minimizes areas for water and food soils to collect. This seamless, one-piece construction is especially effective in areas requiring the highest level of hygiene. The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces. Hygiene squeegees are a good foundation for any haccp or food safety program.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.