Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 19in Deck/Wall Scrub- Stiff, Yellow

  • Mfr # 70626

  • Zoro # G108420400


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Block Material
Polypropylene
Bristle Material
Polyester
Bristle Type
Stiff
Block Width
3.1 in
Block Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70626
Zoro #
G108420400
UPC #
5705020706264
Country of Origin
Denmark

Dimensions

Block Width
3.1 in

Details

Item
Deck/Wall Scrub
Block Material
Polypropylene
Bristle Material
Polyester
Bristle Type
Stiff
Block Color
Yellow

Description

Vikan 70626 19 deck/wall scrub- stiff, yellow this wide scrubbing broom is ideal for cleaning heavily soiled areas and covering a lot of ground in food production facilities such as meat processing plants, bakeries, canneries, and dairy plants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.