Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 2.0in Tube Brush- Medium, Green

  • Mfr # 53792

  • Zoro # G908424196


product price: $21.45
/ea
Sold in multiples of 2 for $42.90

Key Features

Color
Green
Length
2 in
Width
2 in
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53792
Zoro #
G908424196
UPC #
5705020537929
Country of Origin
Denmark

Dimensions

Length
2 in
Width
2 in
Height
19.7 in

Details

Color
Green

Description

Vikan 53792 2.0in tube brush- medium, green this tube brush is great for cleaning small pipes and very narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it strong and chemically resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.