Zoro Homepage

Vikan 24in Small Particle Push Broom- Soft, Red

  • Mfr # 31994

  • Zoro # G708420398


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Bristle Type
Soft
Bristle Material
Polyester
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31994
Zoro #
G708420398
UPC #
5705020319945
Country of Origin
Denmark

Details

Item
Push Broom
Bristle Type
Soft
Bristle Material
Polyester
Block Material
Polypropylene

Description

Vikan 31994 24 small particle push broom- soft, red the bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.