Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 51in Fiberglass Handle, Yellow

  • Mfr # 29366

  • Zoro # G308576662


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
1.2 in
Width
1.2 in
Material
Fiberglass
Color
Yellow
Depth
51.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29366
Zoro #
G308576662
UPC #
5705020293665
Country of Origin
Denmark

Dimensions

Length
1.2 in
Width
1.2 in
Depth
51.6 in

Details

Material
Fiberglass
Color
Yellow

Description

Vikan 29366 51 fiberglass handle, yellow vikan's standard fiberglass handle can be used with all brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.