Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 59in Basic Aluminum Handle, Blue

  • Mfr # 29593

  • Zoro # G708576668


product price: $28.39
/ea
Sold in multiples of 2 for $56.78

Key Features

Length
1 in
Material
Aluminum
Color
Blue
Width
1 in
Depth
57-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29593
Zoro #
G708576668
UPC #
5705020295935
Country of Origin
Denmark

Dimensions

Length
1 in
Width
1 in
Depth
57-1/2 in

Details

Material
Aluminum
Color
Blue

Description

Vikan 29593 59 basic aluminum handle, blue vikan's standard aluminum broom handle is an important part of color-coding programs and can be used with all brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.