Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 59in Fiberglass Handle, White

  • Mfr # 29385

  • Zoro # G708576651


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
White
Length
1.2 in
Width
1.2 in
Depth
59.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29385
Zoro #
G708576651
UPC #
5705020029387
Country of Origin
Denmark

Dimensions

Length
1.2 in
Width
1.2 in
Depth
59.4 in

Details

Material
Fiberglass
Color
White

Description

Vikan 29385 59 fiberglass handle, white vikan's standard fiberglass handle can be used with all brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.