Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan 59in Ultra Hygiene Handle, Orange

  • Mfr # 29627

  • Zoro # G608576652


product price: $70.15
/ea

Key Features

Color
Orange
Length
1.3 in
Width
1.3 in
Depth
59.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29627
Zoro #
G608576652
UPC #
5705020296277
Country of Origin
Denmark

Dimensions

Length
1.3 in
Width
1.3 in
Depth
59.1 in

Details

Color
Orange

Description

Vikan 29627 59 ultra hygiene handle, orange the handle's grip has been optimized for comfort during use. Made from food-grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments. The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain. The extra length makes this more comfortable to use for taller workers and makes it an ideal choice for cleaning tanks or hard-to-reach spaces between machinery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.