VIKAN Black 16" Replacement Squeegee Blade
Mfr # 77729
Zoro # G3951281
product price: $13.39
/eaKey Features
Material
Foam Rubber
Color
Black
Squeegee Blade Material
Foam Rubber
Application
Replacement Cassette with Squeegee Blade
Squeegee Blade Shape
Straight Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77729
Zoro #
G3951281
UPC #
-
Country of Origin
Denmark
Dimensions
Squeegee Blade Width
16 in
Width
29/32"
Length
16"
Blade Width
16 in
Details
Item
Replacement Squeegee Blade
Material
Foam Rubber
Color
Black
Squeegee Blade Material
Foam Rubber
Application
Replacement Cassette with Squeegee Blade
Squeegee Blade Shape
Straight Double
FDA Compliant
No
Chemical Resistant
Yes
Color Coding System
Yes
Squeegee Frame Material
Polypropylene
Blade Material
Cellular Rubber/Polypropylene
Blade Shape
Straight
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
77522, 77523, 77524, 77525, 77526
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Type
Squeegee Refill
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 16 in, Color Black, FDA Compliant Yes, Compatible Grainger Part Number 8GDH5, 8UWL8, 9ARD0, 9FLG5, 9TF74, Compatible Manufacturer Part Number 77522, 77523, 77524, 77525, 77526, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.