Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vikan Ergonomic Shovel- Large Blade, Yellow

  • Mfr # 56016

  • Zoro # G108824291


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.9 in
Handle Color
Yellow
Color
Yellow
Width
13.6 in
Overall Height
51.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56016
Zoro #
G108824291
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
8.9 in
Width
13.6 in
Overall Height
51.6 in

Details

Item
Shovel
Handle Color
Yellow
Color
Yellow

Description

Vikan 56016 ergonomic shovel- large blade, yellow this robust ergonomic shovel is designed for use in direct contact with food. The handle is reinforced with an inner aluminum tube. It is stepped in two places which helps to prevent back injuries. The neck joint has been strengthened in order to withstand heavy duty use. The long and large blade combination makes it suitable for shoveling large volumes. remco products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited, at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.